Welcome to Würth Slowakia For trade customers only

Partition wall tape B1

Divider B1
DIVIDRTPE-SOUDAMP-B1-3X95MM-30M

Art.-no. 087530395

EAN 4011231801089

Price for selected packaging unit
Partition wall tape B1

Art.-no. 087530395

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

One-sided self-adhesive PE foam for preventing acoustic bridges when installing dividers. Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB. Resistant to UV, ageing and weathering.

High degree of joint noise insulation


Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB



High volume weight


Closed-cell, fine-pore polyethylene foam with good resilience



Easy to use


  • Simple, quick and clean to apply

  • Compensates any uneven areas


No cover film


The roll does not fall apart, as it is glued in place



Long service life


  • Resistant to UV, ageing and weathering

  • Resistant to moisture
Proof of Performance

Building material class B1 in line with DIN 4102


Tested by the Leipzig Institute for Materials Research and Testing (MPFA), test certificate no. ÜB III/B-01-001

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Insulating between different construction areas such as walls, ceilings and floors, partition wall and parapet elements, dry walling, heat insulation

Instructions
  • The surface must be free from dust, grease and oil

  • The tape should be briefly pressed down with your palm

Colour

Anthracite

Acoustic insulation for joints

58 dB

Heat conductance λ

0.034 W/(m*K)

Heat conductance λ conditions

at 10°C, in accordance with ISO 2581

Compression force deflection

98 kPa

Compression force deflection conditions

in accordance with ISO 844, 50% deformation

Conditions for tensile strength

in accordance with ISO 1926

Min. tensile strength

0.325 N/mm²

Min. transverse tensile strength

0.220 N/mm²

Overall thickness

3 mm

Width

95 mm

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102

Resistance against

Aging, Weather, Humidity

Moulded density

29 kg/m³

Conditions for moulded density

in accordance with DIN EN ISO 845 (average)

Compression set

25 %

Compression set conditions

after 22 hrs, at 23°C, ISO 1853B

Water absorption (%)

1 Vol-%

Water absorption conditions

after seven days

Water-vapour permeability

0.72 g/m²/d

Conditions for water-vapour permeability

in accordance with ISO 1663, specimen thickness 5 mm

Ultraviolet resistance

Yes

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min. temperature resistance

-50 °C

Max. temperature resistance

80 °C

Length of roll

30 m

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information