Paste marker Painter
Paste marker painter
PASTMRK-PAINTER-PERMANENT-RED
Art.-no. 0967911102
EAN 4048539251384
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Also ideal for surfaces with poor adhesion properties
- Lightfast, smudge-proof, weatherproof and therefore very durable
- Ideal for heat-resistant markings/applications
- Suitable for unfavourable lighting conditions
- Wide, high-quality round tip with a wax-like core and twist mechanism (no sharpening required)
- Flexible stroke width of up to 10 mm
Notice
When the marker is first opened, a smaller transparent cap is located under the coloured cap. Use the transparent cap to reshape the paste tip.
Product information
Datasheets(X)
Application area
- Paste marker for waterproof, heat-resistant and permanent marking of rough, dusty and rusty surfaces in industry, workshops and trade
- Rubber, glass, wood, metal/steel/iron, concrete/stone
- Can even be used under water on clean surfaces
Line thickness | 10 mm |
Colour | Red |
Design | Permanently waterproof |
Shape of tip | Round tip |
Min./max. usage temperature | -10-300 °C |
Material of housing | Plastic |
Silicone-free | Yes |