Welcome to Würth Slowakia For trade customers only

Paste marker Painter

Paste marker painter
PASTMRK-PAINTER-PERMANENT-WHITE

Art.-no. 0967911103

EAN 4048539251391

Price for selected packaging unit
Paste marker Painter

Art.-no. 0967911103

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Also ideal for surfaces with poor adhesion properties
  • Lightfast, smudge-proof, weatherproof and therefore very durable

  • Ideal for heat-resistant markings/applications

  • Suitable for unfavourable lighting conditions

  • Wide, high-quality round tip with a wax-like core and twist mechanism (no sharpening required)

  • Flexible stroke width of up to 10 mm
Notice

When the marker is first opened, a smaller transparent cap is located under the coloured cap. Use the transparent cap to reshape the paste tip.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Paste marker for waterproof, heat-resistant and permanent marking of rough, dusty and rusty surfaces in industry, workshops and trade

  • Rubber, glass, wood, metal/steel/iron, concrete/stone

  • Can even be used under water on clean surfaces

Line thickness

10 mm

Colour

White

Design

Permanently waterproof

Shape of tip

Round tip

Min./max. usage temperature

-10-300 °C

Material of housing

Plastic

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information