Pendular suspension
Pendular suspension
SUSPUNT-LONG-(A2K)-M8
Art.-no. 0862048108
EAN 4011231792127
Register now and access more than 125,000 products
- Prevents uncontrolled tension forces on the mounting
- Flexible oscillation effect 2 x 20° on all sides
- Inspection opening ensures secure mounting
- No tilting of pipe clamps
- Vertical regulation up to approx. 25 mm possible with long version
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
(1 kN = 100 kp = 100 kg)
Datasheets(X)
CAD data (available after login)
![]() | |
Permissible load | 3 kN |
Outlet thread (IG) | M8 |
Connection thread (AG) | M8 |
Length (L) | 79 mm |
Design | Long |
Width across flats 2 | 10 mm |
Surface | Zinc plated |
Material | Steel |
Width across flats (SW) | 13 mm |
Weight | 37 g |
Fire protection certified | Yes |
Sustainability | Resources, Pollutants / Emissions |
