Pendular suspension
SUSPUNT-SHORT-(A2K)-M10
Art.-no. 0862048010
EAN 4011231792110
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For the suspension of pipelines and components with threaded rods. Suspended attachment to angled ceilings (roof area).
- Prevents uncontrolled tension forces on the mounting.
- Deflection angle 20° on all sides.
- Inspection hole ensures secure mounting.
- No tilting of pipe clamps.
- Height adjustment up to approx. 25 mm possible with long version.
- Cradle to Cradle Certified.
- Upgrading the building using non-hazardous materials
- Wider range of applications for green building and building certifications in accordance with LEED, BREEAM and DGNB.
- Our "Cradle to Cradle Certified®" products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Notice
(1 kN ≈ 100 kp ≈ 100 kg)
Product information
Datasheets(X)
![]() | |
Permissible load | 3 kN |
Outlet thread (IG) | M10 |
Connection thread (AG) | M10 |
Length (L) | 49 mm |
Design | Short |
Width across flats 2 | 12 mm |
Surface | Zinc plated |
Material | Steel |
Width across flats (SW) | 13 mm |
Weight | 28 g |
Fire protection certified | Yes |
