Welcome to Würth Slowakia For trade customers only

Perforated plate

Perforated plate
PERFPLT-40X160X2,0

Art.-no. 0681040160

EAN 4011231560191

Price for selected packaging unit
Perforated plate

Art.-no. 0681040160

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For wood-wood joint connections subject to tensile and compression loads e.g. timber frame connectors, wind braces, strut connections
  • Tensile strength Rm ≥ 295 N/mm²

  • Breaking elongation A80 ≥ 22%

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10346:2009, thickness 2 mm

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice

2 perforated metal plates and identical wood widths must be used for each connection.



Allowance must be made for eccentricity in one-sided connections.



Nail edge clearances must be observed in line with EC5.



The nails must be arranged symmetrically with the axis of the centrally applied force.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood-joist connections subject to tensile and compression forces e.g. timber frame connectors, wind braces, strut connections

Instructions

Suitable fasteners:


  • Comb/ribbed nails in line with EN 14592: 4.0 x XX mm

  • ASSY joist hanger screw in line with ETA 11/0190: 5.0 x XX mm

Length x width

160 x 40 mm

Thickness

2 mm

Material

Steel

Diameter of hole

5 mm

Number of holes

12 PCS

Weight

93 g

Min. tensile strength Rm

295 N/mm²

Min. breaking elongation A80

22 %

Material designation

DX51D

Material standard

DIN EN 10346:2009

Surface

Hot dip galvanized

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Comb nail / anchor nail

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information