Perforated plate strip 2.0 mm
PERFPLT-STRP-60X1200X2,0
Art.-no. 0681120006
EAN 4024835585682
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For wood-wood joint connections subject to tensile and compression loads e.g. timber frame connectors, wind braces, strut connections
- Tensile strength Rm ≥ 295 N/mm²
- Breaking elongation A80 ≥ 22%
- Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10346:2009, thickness 2 mm
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice
- 2 perforated plates and identical wood widths must be used for each connection
- Allowance must be made for eccentricity in one-sided connections
- Nail edge clearances must be observed in accordance with EC5
- The nails must be arranged symmetrically with the axis of the centrally applied force
Product information
Datasheets(X)
Instructions
Suitable fasteners:
- Comb/ribbed nails in line with EN 14592: 4.0 x XX mm
- ASSY joist hanger screw in line with ETA 11/0190: 5.0 x XX mm
![]() | |
Length x width | 1200 x 60 mm |
Thickness | 2 mm |
Material | Steel |
Diameter of hole | 5 mm |
Number of holes | 150 PCS |
Weight | 1050 g |
Min. tensile strength Rm | 295 N/mm² |
Min. breaking elongation A80 | 22 % |
Material designation | DX51D |
Material standard | DIN EN 10346:2009 |
Surface | Hot dip galvanized |
