Performance Air zip hoodie
ZIP HOODIE PERFORMANCE AIR BLACK 3XL
Art.-no. M650262005
EAN 4068362173745
Register now and access more than 125,000 products
A comfortable and functional hoodie made from breathable stretch fabric that offers exceptional comfort.
- Soft, stretchy and breathable “air layer” fabric that moves with you
- Sturdy YKK main zip, two zipped side pockets and a comfortable, well-fitting hood
- Reflective details for increased visibility and safety
- Comfortable ribbed trims
- Oversized fit, consider going down a size"
Datasheets(X)
Colour | Black |
Size | 3XL |
Material | 77% cotton, 17% polyester, 6% elastane |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Dry clean, Do not tumble dry, Wash with similar colors, Do not use fabric softener, Close all zippers before washing, Ironing with low temperature. Max 110º C |