Performance fleece jacket
Performance fleece jacket
FLEECE JKT PERFORMANCE BLACK/RED M
Art.-no.
M456240001
EAN 4251761433811
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Sporty and soft jacket in comfortable fleece fabric. 4-way stretch panels ensure good freedom of movement throughout the working day.
Sporty and soft jacket in comfortable fleece fabric
- 4-way stretch fleece fabric with brushed inner, ripstop fabric over the shoulders and at bottom of back
- Two side zip pockets
- Loxy® reflector details, YKK zips
- Inside cuff with thumb hole
- Narrow fit
34 % nylon, 60 % polyester, 6 % Spandex - 260 g/m². Contrast fabric: 89 % nylon, 11 % Spandex - 210 g/m².
Product information
Datasheets(X)
InstructionsNormal wash 40 °C
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Colour | Black, Red |
Size | M |
Material | 60% polyester, 34% nylon, 6% elastane |
Fabric weight per m2 | 260 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature, Do not dry-clean |