Performance trousers
Trousers Performance
TROUSERS PERFORMANCE ANTHRA/YELLOW 50
MODYF
Art.-no.
M403460427
EAN 4251761432654
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Enhance performance with trousers in a sporty, modern design with a comfortable, slim fit
- Four-way stretch material. extremely durable and robust, quick-drying, easy-care
- CORDURA®material in zones subject to heavy wear
- Two front pockets, two zip back pockets, two zip thigh pockets, mobile phone pocket and ID card holder, ruler pocket
- LOXY® reflectors for better visibility
- Adjustable waistband with hook-and-loop fastening on the side, inner waistband with silicone coating
- The hem can be extended by 5 cm, ergonomic cut in the knee area
- Knee pockets made of durable stretch material
Product information
Datasheets(X)
Farbe | Anthracite, Yellow |
Size | 50 |
Werkstoff | 52% polyamide, 40% polyester, 8% elastane |
Fabric weight per m2 | 287 g |
Washable at | 40°C |
Care instruction | Bleaching with oxygen allowed, Tumble drying at low temperature, Ironing with low temperature, Do not dry-clean |