Performance winter jacket
Winter jacket Performance
WINTERJACKET PERFORMANCE ANTHRA/YELL S
Art.-no.
M411330000
EAN 4251761433125
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight, sporty winter jacket with excellent insulation and high technical properties. Modern fit that still allows excellent freedom of movement.
Lightweight, sporty winter jacket
- Waterproof (water column 10,000 mm), treated with Teflon stain repellent
- Two zip side pockets, two chest/hand warmer pockets with waterproof zips, sleeve pocket with room for ID card, two inside pockets
- Loxy® reflectors, extremely warm, soft and lightweight Sorona® padding, cuffs with hook-and-loop adjustment
- High, fleece-lined collar with integrated adjustable hood, zip for ventilation under the arms
- Name tape, non-slip tapes and elastic drawstrings at the bottom, extended back. EN 14058
100% polyester – 235 g/m². Contrast fabric: 100% nylon – 175 g/m². Water column: 10,000 mm. Sorona® padding, body 120 g/m², sleeves 80 g/m².
Product information
Datasheets(X)
InstructionsNormal wash 40 °C
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Do not bleach
Can be tumble dried
Cool iron
Do not dry clean
Colour | Anthracite, Yellow |
Size | S |
Material | 100% polyester |
Fabric weight per m2 | 235 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature, Do not dry-clean |