Welcome to Würth Slowakia For trade customers only

Peter fleece jacket

Peter fleece jacket
FLEECE JACKET PETER RED XS

Art.-no. M356127010

EAN 4251692804537

Price for selected packaging unit
Peter fleece jacket

Art.-no. M356127010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Warm and extra soft microfleece with a long zip fastener and optimum temperature regulation. This versatile, sporty sweater is comfortable and made from anti-pill fabric.
  • Lightweight, elasticated, robust, breathable

  • 2 side pockets

  • Quick moisture wicking, no pilling, ideal for personalising

  • Fine tone-in-tone embroidery on the right-hand shoulder

  • High collar, chin protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Size

XS

Material

100% polyester

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information