Peter fleece jacket
Peter fleece jacket
FLEECE JACKET PETER RED XXL
Art.-no. M356127004
EAN 4250856220190
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Warm and extra soft microfleece with a long zip fastener and optimum temperature regulation. This versatile, sporty sweater is comfortable and made from anti-pill fabric.
- Lightweight, elasticated, robust, breathable
- 2 side pockets
- Quick moisture wicking, no pilling, ideal for personalising
- Fine tone-in-tone embroidery on the right-hand shoulder
- High collar, chin protection
Product information
Datasheets(X)
Colour | Red |
Size | XXL |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |