Welcome to Würth Slowakia For trade customers only

Phosphated steel, H, collated

SCR-DRYWL-DTIP-CS-H2-MG/W-(PHR)-3,5X25

Art.-no. 017943525

EAN 4011231235044

Price for selected packaging unit
Phosphated steel, H, collated

Art.-no. 017943525

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Phosphated

RoHS-compliant

Yes

Nominal diameter (d)

3.5 mm

Length (l)

25 mm

Thread length (lg)

18 mm

Screw-thread length with drill tip (b)

21 mm

Head diameter (dh)

8.5 mm

Internal drive

H2

Head type

Bugle head

Thread form

Single start thread

Shape of tip

Drilling tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information