Phosphated steel, H, collated
Steel phosphated drill tip H collated
SCR-DRYWL-DTIP-CS-H2-MG/W-(PHR)-3,5X45
Art.-no. 017943545
EAN 4011231235068
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Nominal diameter (d) | 3.5 mm |
Length (l) | 45 mm |
Thread length (lg) | 38 mm |
Screw-thread length with drill tip (b) | 41 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Head type | Bugle head |
Thread form | Single start thread |
Shape of tip | Drilling tip |
