Pin contact 1.5
Pin contact 1.5
PINCNTCT-(SN)-D1,5-BO3,40MM-(1,0-2,5SMM)
Art.-no. 0558185106
EAN 4046778256658
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Sealed |
Min./max. wire cross section | 1-2.5 mm² |
Min./max. diameter of insulation | 2.2-3.0 mm |
Stud diameter | 1.5 mm |
Seal diameter | 3.40 mm |
Number of locking lugs | 3 PCS |
Material | Copper-nickel-silicone |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!