Pin contact 2.5 Uninsulated
Pin contact 2.5 4 snap-in pins
PINCNTCT-(SN)-SNAPPIN-D2,5-(1,0-2,5SMM)
Art.-no.
0558186103
EAN 4046778256795
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 1-2.5 mm² |
Min./max. diameter of insulation | 2.1-3.1 mm |
Stud diameter | 2.5 mm |
Number of locking lugs | 4 PCS |
Material | Copper-nickel-silicone |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!