Pine tree clip Type 9
Ribbed push-in rivet hollow form
FIRTREECLIP-FIAT-PLUG-BLACK-D5,5
Art.-no.
050001158
EAN 4045989365371
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Rough pine tree shape, centrally open base connected with a thin bar
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Product information
Datasheets(X)
Application area
Connection of metal sheets, cardboard, claddings or other flat components
![]() | |
Min./max. drill hole diameter | 6.50-6.50 mm |
Min./max. attachment thickness | 6.00-18.00 mm |
Head diameter (A) | 15.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 23.00 mm |
Colour | Black |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | Fiat, Alfa Romeo, Lancia, Iveco |
Corresponds to original spare part number | 14591887, 14592389 |
Installation location | Bodywork |
Type of vehicle | Universal |