Pine tree clip Type 9
Fir tree clip, type 9
FIRTREECLIP-FORD-PLA-BLACK
Art.-no.
050014545
EAN 4047376891036
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Rough pine tree shape, centrally open base connected with a thin bar
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Product information
Datasheets(X)
Application area
Connection of metal sheets, cardboard, claddings or other flat components
Min./max. drill hole diameter | 8.4-8.62 mm |
Min./max. attachment thickness | 2.7-6 mm |
Head diameter (A) | 18 mm |
Head height (B) | 2.5 mm |
Length below head (C) | 15.6 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | 1629279 |
Corresponds to original spare part number 2 | 6725950 |
Type of vehicle | Universal |