Pine tree clip, type 1
Fir tree clip, type 1
FIRTREECLIP-OPEL-PLA-BLACK-D27,5
Art.-no.
05004029
EAN 4011231424127
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Coarsely graduated pine tree shape
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Product information
Datasheets(X)
Application area
Connection of sheet metal, cardboard, trims or other flat components
Min./max. drill hole diameter | 7.2-7.6 mm |
Min./max. attachment thickness | 2.5-5 mm |
Head diameter | 28 mm |
Head height | 2 mm |
Length below head | 16 mm |
Material | PA 66 - Polyamide |
Colour | Dark grey |
Type of vehicle | Universal |
Corresponds to original spare part number | 1162484 |
Corresponds to original spare part number 2 | 90040750 |