Welcome to Würth Slowakia For trade customers only

Pine tree clip, type 1

Coarse-rib push-in rivet
FIRTREECLIP-RENAULT-BLACK

Art.-no. 0501167005
EAN 4046778490311

Price for selected packaging unit
Pine tree clip, type 1

Art.-no. 0501167005

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For connecting sheet metal, cardboard, trims or other flat components

Cost-saving and time-saving


Quick and easy press-in assembly



Sits securely in the component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection of sheet metal, cardboard, trims or other flat components

Min./max. drill hole diameter

10.20-10.20 mm

Min./max. attachment thickness

2.00-13.00 mm

Head diameter (A)

35.00 mm

Head height (B)

4.00 mm

Length below head (C)

22.00 mm

Colour

Black

Material

PE - Polyethylene

Suitable for vehicle manufacturer

Citroen, Peugeot, Renault

Corresponds to original spare part number

7518N8, 7703077225

Installation location

Universal, Bodywork

Type of vehicle

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information