Pine tree clip, type 1
Fir tree clip, type 1
FIRTREECLIP-UNI-PLA-BLACK
Register now and access more than 125,000 products
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Datasheets(X)
Connection of sheet metal, cardboard, trims or other flat components
Min./max. drill hole diameter | 6-6.2 mm |
Min./max. attachment thickness | 3.5-11 mm |
Head diameter (A) | 17 mm |
Head height (B) | 3 mm |
Length below head (C) | 15 mm |
Colour | Black |
Material | LDPE - Low density polyethylene |
Suitable for vehicle manufacturer | Audi |
Corresponds to original spare part number | 1224786, A0029970986 |
Corresponds to original spare part number 2 | 191885397, 19188539701C, A0019971786 |
installation location | Interior |
Type of vehicle | Universal |