Pine tree clip, type 4
Ribbed push-in rivet quartered
FIRTREECLIP-OPEL-COVER-PLA-BLACK-D14,0
Art.-no.
05009395
EAN 4045989086696
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Pine tree shape, interrupted
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Product information
Datasheets(X)
Application area
Connection of metal sheets, cardboard, claddings or other flat components
Min./max. drill hole diameter | 7.20-7.60 mm |
Min./max. attachment thickness | 2.50-5.00 mm |
Head diameter (A) | 14.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 16.00 mm |
Colour | Dark grey |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Citroen, Peugeot, Opel/Vauxhall |
Corresponds to original spare part number | 896457, 2338955 |
Corresponds to original spare part number 2 | 896481, 90431553 |
Installation location | Interior |
Type of vehicle | Universal |