Pipe cable lug with inspection hole
Tubular cable lug with inspection hole (common)
TUBCBLLUG-INSPHO-CU-(J2N)-M20-120SMM
Art.-no. 0967212020
EAN 4052712125010
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Common (similar to DIN)
Notice
The user must check the inserted cable (by means of a pull-out test, if necessary).
Product information
Datasheets(X)
Application area
For multi-strand round conductors e.g. in accordance with DIN EN 60228 Class 2 and 5
For round-pressed sector-shaped cables
![]() | |
Wire cross section | 120 mm² |
Flange hole | M20 |
Wire diameter (d1) | 15.0 mm |
Diameter of hole (d2) | 21.0 mm |
Distance between sleeve end and centre of hole (e) | 59.0 mm |
Sleeve length (a) | 26.0 mm |
Width (b) | 36.0 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
