Welcome to Würth Slowakia For trade customers only

Pipe collar type RK II

Pipe collar type RK II
PIPSLEV-M-63MM-LIGHT

Art.-no. 0893304064

EAN 4047376135796

Price for selected packaging unit
Pipe collar type RK II

Art.-no. 0893304064

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for straight ducts up to dia. 160 mm, slanted ducts up to dia. 125 mm and lined ducts up to dia. 110 mm
  • Space-saving installation thanks to low sleeve height

  • Can be installed in extremely tight spaces

  • No loose fastening parts

  • No pre-assembly

  • Additional 2 mm to 9 mm acoustic insulation possible

  • Moisture does not impair functionality

  • The fire protection sleeves can be installed without prior training if the installation instructions and approval are strictly adhered to

  • Zero spacing between sleeves permissible

  • Acoustic decoupling can be improved by using the intumescent strip in the component

  • Entirely maintenance-free

  • Extremely easy to use

  • Can be reused after removal
Proof of Performance

Wall and ceiling ducts fire-resistant Z-19.53-2447

Notice
  • Always select the smallest possible sleeve. The sleeve can be mortared into position without using an anchor by bending the fastening tabs.

  • For special solutions such as insulated pipes or beverage hoses, please use our type RK I sleeves. You can find exact information in the approval and installation instructions at www.wuerth.de/brandschutz.

  • For pipes made from PVC-U, PVC-HI, PVC-C, PP, PE-HD, LDPE, PB, ABS, ASA, PE-X and styrene copolymers

  • Raupiano pipes Plus, Skolan DB, Friaphon, Wavin AS, Wavin SiTech, Geberit DB 20, Polokal NG and Polokal 3-S

  • The system can be used in pipeline systems for non-flammable liquids or gases, as well as pneumatic and vacuum delivery systems and for flammable gases according to DVGW Worksheet G 600
Close the remaining gap between the plastic pipe and the reveal. Place the collar around the plastic tube
Close the sleeve

Secure the sleeve with an anchor or mortar in the bent brackets
Affix ID plate
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in system [F2]



  • For fire-resistant solid walls and light partition walls from 100 mm: One sleeve on each side of the wall

  • For fire-resistant solid ceilings from 150 mm: One sleeve on the ceiling underside

  • Fire resistance category R 90 in accordance with DIN 4102, part 11

  • For flammable pipes

DN nominal width

DN 63

Internal diameter

69 mm

Outer diameter

82 mm

Height

26 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Concrete screw with pan head W-BS/S

CONCSCR-(W-BS/P)-(A2K)-TX30-5-5X40

Ideal for fastening mounting rails, panel materials or fire-protection panels, zinc-plated steel
x 100 pcs
Ceiling nail W-DN

ANC-(W-DN)-(A2K)-4,5-6X40

Easy mounting: Plug it in, drive it flush, and done! For the mounting of ceiling suspensions or C-profiles in dry walling. For concrete, zinc-plated steel
x 200 pcs
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 4.8, blue passivated (A2K)

THRROD-DIN976-A-4.8-(A2K)-M6X1000

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information