Pipe linch pin
steel zinc plated thick-layer passivation f. pipes
FLDPINLOK-PIP-(DSP)-D10,5MM
Art.-no.
047205105
EAN 4059608357265
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Linch pin for pipes, galvanised steel, thick-film passivated (DSP)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (DSP) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Product information
Datasheets(X)
Nominal diameter (d1) | 10.5 mm |
Internal diameter (d2) | 40 mm |
Length (l1) | 62 mm |
Standards | CS |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |