Pipe linch pin Linchpin for pipes, zinc plated steel with thick-layer passivation (DSP)
steel zinc plated thick-layer passivation f. pipes
FLDPINLOK-PIP-(DSP)-D7,5MM
Art.-no. 04720575
EAN 4059608357296
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (DSP) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Product information
Datasheets(X)
Nominal diameter (d1) | 7.5 mm |
Internal diameter (d2) | 35 mm |
Length (l1) | 63 mm |
Standards | CS |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |