Pipe rivet
DIN 7340 shape B brass
RIV-DIN7340-BRS-B-2X0,3X4
Art.-no. 0926352204
EAN 4038898723165
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7340 brass, shape B
Product information
Datasheets(X)
![]() | |
Material | Brass |
Surface | Plain |
Form | B |
Nominal diameter (d1) | 2 mm |
Head diameter (d2) | 3.2 mm |
Head height (k1) | 0.45 mm |
Length (l1) | 4 mm |
Product weight (per item) | 0.088 g |
Wall thickness (s) | 0.3 mm |
DIN | 7340 |
