Welcome to Würth Slowakia For trade customers only

Pipe rivet

DIN 7340 shape B brass
RIV-DIN7340-MS-B-4X0,5X5

Art.-no. 0926354305

EAN 4046778078212

Price for selected packaging unit
Pipe rivet

Art.-no. 0926354305

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7340 brass, shape B
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Surface

Plain

Form

B

Nominal diameter (d1)

4 mm

Head diameter (d2)

6 mm

Head height (k1)

0.8 mm

Length (l1)

5 mm

Product weight (per item)

0.309 g

Wall thickness (s)

0.5 mm

DIN

7340

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information