Welcome to Würth Slowakia For trade customers only

Pipe rivet

RIV-DIN7340-ST-B-(A2K)-8X1X33

Art.-no. 0924060833

EAN 4024835764742

Price for selected packaging unit
Pipe rivet

Art.-no. 0924060833

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7340, galvanised steel, shape B
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Form

B

Nominal diameter (d1)

8 mm

Head diameter (d2)

12 mm

Head height (k1)

1.5 mm

Length (l1)

33 mm

Product weight (per item)

5.811 g

Wall thickness (s)

1 mm

DIN

7340

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information