Pipe rivet
TUB.RIVETS/TUBE-DIN7340-B-3X0,5X15
Art.-no. 0926353315
EAN 4052713648150
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7340 brass, shape B
Product information
Datasheets(X)
Material | Brass |
Surface | Plain |
Form | B |
Nominal diameter (d1) | 3 mm |
Head diameter (d2) | 4.5 mm |
Head height (k1) | 0.6 mm |
Length (l1) | 15 mm |
Product weight (per item) | 1.000 g |
Wall thickness (s) | 0.5 mm |
DIN | 7340 |