Welcome to Würth Slowakia For trade customers only

Pipe sleeve type RK I

Pipe collar type RK I
PIPSLEV-M-90MM

Art.-no. 0893304090

EAN 4045727240373

Price for selected packaging unit
Pipe sleeve type RK I

Art.-no. 0893304090

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fire protection sleeve suitable for retrofitting
  • Synthetic rubber insulated pipes (insulation ≤ 43 mm) up to 250 mm in diameter can be routed through the sleeve

  • Space-saving installation thanks to low sleeve height

  • Can be installed in extremely tight spaces

  • No loose fastening parts

  • No pre-assembly

  • Few fixing points

  • Additional acoustic insulation possible

  • Can even be used at high temperatures

  • Moisture does not impair functionality

  • Control cables for pneumatic tube transport systems may be routed through

  • Solid foam withstands the pressure of firefighting water

  • Zero spacing between sleeves permissible

  • Entirely maintenance-free

  • Extremely easy to use

  • Can be reused after removal
Proof of Performance

Wall and ceiling ducts fire-resistant Z-19.53-2349

Notice
  • Select the correct sleeve for the outside diameter of the pipe being protected

  • In difficult installation situations, a sleeve up to three sizes larger can also be selected (applies up to a pipe outside diameter of 110 mm)

  • The sleeve (up to a sleeve diameter of 200 mm) can be mortared into position without using an anchor by bending the retaining brackets
The following dimensions must be observed when installing the fire protection sleeve:
External diameter of plastic pipe from 32 to 315 mm.
Cuff diameter mm≤ 200> 200–≤280> 280–≤315≤ 280> 280–≤315
Minimum thickness of component forWall bulkhead R 90Ceiling bulkhead R 90
Masonry according to DIN 1053-1100 mm150 mm200 mm
Concrete, reinforced concrete according to DIN 1045100 mm150 mm200 mm150 mm200 mm
Light partition walls in accordance with DIN 4102100 mm
Close the remaining gap between the plastic pipe and the reveal. Place the folded boot around the plastic tube.
WÜTOP sleeve Attach the cuff with a dowels or screw in the bent tabs.
Affix ID plate
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in systems <[A]/> + <[C3]/> + <[F]/>


  • Combi partition <[A]/> combi AB soft partition <[C3]/> fire protection sleeve <[F]/>


  • For wall and ceiling ducts
    Fire rating of 90 minutes, fire resistant

  • For combustible pipes with an outer diameter up to 315 mm
    For multi-layer composite pipes and pipe systems with protective pipe (double pipe system)

  • For pneumatic tube transport systems and vacuum cleaner lines

  • For masonry and concrete ceilings and walls; also for light partition walls
    For fire-resistant walls from 100 mm: One sleeve on each side of the wall

  • For fire-resistant ceilings from 150 mm: One sleeve on the ceiling underside

  • Approval also permits partitioning of beverage hoses

DN nominal width

DN 90

Internal diameter

94 mm

Outer diameter

132 mm

Height

26.0 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 4.8, blue passivated (A2K)

THRROD-DIN976-A-4.8-(A2K)-M6X1000

Ceiling nail W-DN

ANC-(W-DN)-(A2K)-4,5-6X40

Easy mounting: Plug it in, drive it flush, and done! For the mounting of ceiling suspensions or C-profiles in dry walling. For concrete, zinc-plated steel
x 200 pcs
Concrete screw with pan head W-BS/S

CONCSCR-(W-BS/P)-(A2K)-TX30-5-5X40

Ideal for fastening mounting rails, panel materials or fire-protection panels, zinc-plated steel
x 100 pcs
Metal cavity anchor W-MH/L pan-head screw

DWL-(W-MH/L)-SCR-(16-32)-(A1K)-M6X78/66

The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information