Welcome to Würth Slowakia For trade customers only

Pipe spacer clip, aluminium

Pipe spacer clip, aluminium
CLIP-SPCE-CND-ALU-EN63

Art.-no. 0971601763

EAN 4061975221278

Price for selected packaging unit
Pipe spacer clip, aluminium

Art.-no. 0971601763

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick installation without removing the clip screws
  • With stainless steel M5 x 16 mm pan head screws

  • With slot
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For routing (single-point attachment) rigid aluminium pipes Alu-Steck-WES or Alu-Gewinde-WES

Nominal size

63

With connection mechanism (vertical)

No

Elongated hole length

18.2 mm

Elongated hole width

8.2 mm

Min./max. temperature resistance

-45 to 250 °C

Material

Aluminium

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information