Welcome to Würth Slowakia For trade customers only

Pipe spacer clip, hot-dip zinc-plated

Pipe spacer clip, hot-dip zinc-plated
CLIP-SPCE-HDG-CND-EN50

Art.-no. 0971601650

EAN 4061975221117

Price for selected packaging unit
Pipe spacer clip, hot-dip zinc-plated

Art.-no. 0971601650

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick installation without removing the clip screws
  • With stainless steel M5 x 16 mm pan head screws

  • With slot
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For routing (single-point attachment) rigid hot-dip zinc-plated pipes Stapa-Steck-WESF or Stapa-Gewinde-WESF

Nominal size

50

With connection mechanism (vertical)

No

Elongated hole length

14 mm

Elongated hole width

6.5 mm

Min./max. temperature resistance

-45 to 400 °C

Material

Steel

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information