Pipe spacer clip, hot-dip zinc-plated
Pipe spacer clip, hot-dip zinc-plated
CLIP-SPCE-HDG-CND-EN63
Art.-no. 0971601663
EAN 4061975221124
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Quick installation without removing the clip screws
- With stainless steel M5 x 16 mm pan head screws
- With slot
Product information
Datasheets(X)
Application area
For routing (single-point attachment) rigid hot-dip zinc-plated pipes Stapa-Steck-WESF or Stapa-Gewinde-WESF
Nominal size | 63 |
With connection mechanism (vertical) | No |
Elongated hole length | 18.2 mm |
Elongated hole width | 8.2 mm |
Min./max. temperature resistance | -45 to 400 °C |
Material | Steel |
Halogen-free | Yes |
Silicone-free | Yes |