Welcome to Würth Slowakia For trade customers only

Plaster tape Soft

Plaster tape, soft
MASKTPE-REND-SOFT-WHITE-50MMX33M

Art.-no. 0992401750

EAN 4050382470430

Price for selected packaging unit
Plaster tape Soft

Art.-no. 0992401750

Price for selected packaging unit
Quantity
PU
x 36 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors. Particularly soft, good application and secure adhesion even at low temperatures from 0°C.

Especially soft adhesive


  • Tape is very easy to pull off the roll and is highly dimensionally stable

  • Particularly soft; adapts very well to the surface


Good application and secure adhesion to the surface, even at low temperatures from 0°C



Highly resistant to weathering


The tape can be removed residue-free from a range of surfaces within up to 4 weeks (orange) or 2 weeks (white)

Notice

The surface to be masked must be fully dry and free from dust, grease and oil.


After use (max. adhesion period: 4 weeks (orange), 2 weeks (white)), the tape should be removed at processing temperature (+5 °C to +40 °C) by being pulled off at a 45° angle to the edge of the paint or plaster in a slow, smooth manner.


Never expose the adhesive side to direct sunlight.


Not suitable for oven drying.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for smooth metals and flat and polished surfaces such as most plastics, varnished wood, paints and varnishes



Limited suitability for porous, sanded and rough surfaces that would absorb the adhesive on the tape or physically attack it, e.g. sanded metals. When using water-based acrylic paints, nitrocellulose paints with a high percentage of thinner, other chemically aggressive substances and all non-ferrous metals, e.g. copper and aluminium and eloxal and powder-coating, preliminary testing is absolutely required. Otherwise there is the possibility that residues will be left.



Not suitable for any surface with insufficient internal stability, such as poorly adhering varnish or weathered wood



Full compatibility with the surface can only be ensured by carrying out preliminary tests for at least 48 hours under application conditions and correct application

Backing material

PVC-P

Adhesive base

Natural rubber

Width

50 mm

Length

33 m

Colour

White

Thickness of adhesive tape

0.13 mm

Adhesive force on steel (per unit of length)

1.2 N/cm

Elongation at break

180 %

Min./max. processing temperature

0 to 40 °C

Min./max. temperature resistance

-10 to 60 °C

Ultraviolet resistance

Yes

Resistance against

Weather

Shelf life from production/conditions

18 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information