Plastic anchor ZEBRA Shark W-ZX®
DWL-(W-ZX)-PLA-10X56
Art.-no. 090621056
EAN 4045727171899
Register now and access more than 125,000 products
- Guaranteed knotting in all cavities and expansion in all solid materials
- Patented anchor head causes the anchor shaft to knot when the screw is inserted
- Low insertion torque and high fixed torque
- The hammer-in stop prevents premature expansion during push-through installation
- Fold-down anchor collar — suitable for cotter-pin and push-through installation
- The anti-rotation device or twist lock prevents turning in the drill hole
- High-quality polyamide (nylon)
- Halogen-free and silicone-free
- Resistant to rotting, weathering and ageing
- For mounting, we recommend the ASSY-D plug screw
Drill the hole
Clean the drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Datasheets(X)
- Universal plastic anchor
- Can be used in concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, aerated concrete, plasterboard, gypsum fibreboard
- Suitable for mounting wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, wash basins, towel rails, signs, motion detectors
- For attaching components in conjunction with a wood or particle board screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Anchor diameter | 10 mm |
Anchor length (l) | 56 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Min. required screw diameter | 6 mm |
Max. required screw diameter | 8 mm |
Embedding depth (h s) | 55 mm |
Edge clearance (a r) | 50 mm |
Drill hole depth (t) | 75 mm |
Max. attachment height (d a) - condition | Dependent on screw length |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Colour | Red brown |
| Performance data | ||||||||
| Anchor diameter [mm] | 5 | 6 | 8 | 10 | 12 | 14 | ||
| Recommended loads1) | Concrete ≥ B25; C20/25 | Frec [kN] | 0,4 | 0,8 | 1,0 | 1,6 | 2,2 | 2,5 |
| Solid bricks ≥ Mz12; KS12 | 0,3 | 0,5 | 0,7 | 1,4 | 1,7 | 1,7 | ||
| Vertically perforated brick ≥ Hlz122) | 0,1 | 0,2 | 0,2 | 0,3 | 0,3 | 0,4 | ||
| Hollow sand-lime bricks ≥ KSL122) | 0,2 | 0,4 | 0,6 | 1,0 | 1,0 | 1,0 | ||
| Autoclaved aerated concrete PB2; PP22) | 0,05 | 0,1 | 0,1 | 0,15 | 0,2 | 0,35 | ||
| Gypsum plasterboard d = 12.5 mm 2) | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | ||
| Gypsum plasterboard d = 25 mm 2) | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | ||
| Gypsum fibreboard (Fermacell)2) | 0,2 | 0,2 | 0,2 | 0,25 | 0,25 | 0,25 | ||
| 1) These values apply when using wood screws with the largest screw diameter. 2) The drill hole is to be made with a rotary drill (without impacting or hammering). 3) Edge distance in concrete. | ||||||||
| Characteristic values | |||||||
| Edge distance3) | ar ≥ [mm] | 30 | 35 | 40 | 50 | 65 | 80 |
| Drill hole depth | t ≥ [mm] | 40 | 50 | 60 | 75 | 80 | 90 |
| Embedment depth | hs ≥ [mm] | 27 | 34 | 45 | 55 | 65 | 75 |
| Nominal drill diameter | ddrl. [mm] | 5 | 6 | 8 | 10 | 12 | 14 |
| Screw diameter | dscr [mm] | 3-4 | 4-5 | 4.5-6 | 6-8 | 8-10 | 10-12 |
| Screw diameter in panel building materials | dscr2 [mm] | 3 | 4 | 4,5 | 6 | 8 | 10 |
| Screw length | ls [mm] | Attachment thickness (+ plaster/insulation thickness) + anchor length + screw dia. | |||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!