Welcome to Würth Slowakia For trade customers only

Plastic anchor ZEBRA Shark W-ZX®

DWL-(W-ZX)-PLA-8X46

Art.-no. 090620846

EAN 4045727171967

Price for selected packaging unit
Plastic anchor ZEBRA Shark W-ZX®

Art.-no. 090620846

Price for selected packaging unit
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The most versatile Würth plastic anchor. Knotting in cavities, expansion in solid materials
  • Guaranteed knotting in all cavities and expansion in all solid materials

  • Patented anchor head causes the anchor shaft to knot when the screw is inserted

  • Low insertion torque and high fixed torque

  • The hammer-in stop prevents premature expansion during push-through installation

  • Fold-down anchor collar — suitable for cotter-pin and push-through installation

  • The anti-rotation device or twist lock prevents turning in the drill hole

  • High-quality polyamide (nylon)

  • Halogen-free and silicone-free

  • Resistant to rotting, weathering and ageing

  • For mounting, we recommend the ASSY-D plug screw
Drill the hole
Clean the drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Universal plastic anchor

  • Can be used in concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, aerated concrete, plasterboard, gypsum fibreboard

  • Suitable for mounting wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, wash basins, towel rails, signs, motion detectors

  • For attaching components in conjunction with a wood or particle board screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

Anchor diameter

8 mm

Anchor length (l)

46 mm

Nominal drill-bit diameter (d 0)

8 mm

Min. required screw diameter

4.5 mm

Max. required screw diameter

6 mm

Embedding depth (h s)

45 mm

Edge clearance (a r)

40 mm

Drill hole depth (t)

60 mm

Max. attachment height (d a) - condition

Dependent on screw length

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

Colour

Red brown

Performance data
Anchor diameter [mm] 5 6 8 10 12 14
Recommended loads1) Concrete ≥ B25; C20/25 Frec [kN] 0,4 0,8 1,0 1,6 2,2 2,5
Solid bricks ≥ Mz12; KS12 0,3 0,5 0,7 1,4 1,7 1,7
Vertically perforated brick ≥ Hlz122) 0,1 0,2 0,2 0,3 0,3 0,4
Hollow sand-lime bricks ≥ KSL122) 0,2 0,4 0,6 1,0 1,0 1,0
Autoclaved aerated concrete PB2; PP22) 0,05 0,1 0,1 0,15 0,2 0,35
Gypsum plasterboard d = 12.5 mm
2)
0,1 0,1 0,1 0,1 0,1 0,1
Gypsum plasterboard d = 25 mm
2)
0,15 0,15 0,15 0,15 0,15 0,15
Gypsum fibreboard (Fermacell)2) 0,2 0,2 0,2 0,25 0,25 0,25
1) These values apply when using wood screws with the largest screw diameter.
2) The drill hole is to be made with a rotary drill (without impacting or hammering).
3) Edge distance in concrete.
Characteristic values
Edge distance3) ar ≥ [mm] 30 35 40 50 65 80
Drill hole depth t ≥ [mm] 40 50 60 75 80 90
Embedment depth hs ≥ [mm] 27 34 45 55 65 75
Nominal drill diameter ddrl. [mm] 5 6 8 10 12 14
Screw diameter dscr [mm] 3-4 4-5 4.5-6 6-8 8-10 10-12
Screw diameter in panel building materials dscr2 [mm] 3 4 4,5 6 8 10
Screw length ls [mm] Attachment thickness (+ plaster/insulation thickness) + anchor length + screw dia.
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® D plug screw countersunk head

SCR-CS-WO-RW30-(A2K)-6X60/52

Without drill tip, for use with plastic anchors
x 200 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-5X40/33

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW30-(A2K)-6X60/52

For use with plastic anchors
x 250 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Impact tool assortment

IMPTL-AERATED-CONCRETE

For making drill holes in aerated concrete
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information