Welcome to Würth Slowakia For trade customers only

Plastic angle connector

Angle connector plastic
QCKPLGCON-(ANGL-CON)-PLA-D8MM

Art.-no. 088503 08

EAN 4011231816731

Price for selected packaging unit
Plastic angle connector

Art.-no. 088503 08

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Plug connector for pneumatic control lines
  • Operating temperature: -20°C to +80°C

  • Permissible operating pressure max. 20 bar
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for plastic hoses of different material qualities. Not for brake systems, only for secondary consumers.

Instructions

Installation:


Insert polyamide pipe into the quick-fit plug while overcoming slight resistance of the O-ring and pressing in pipe as far as it will go



Dismantling:


Press clamping ring against connection and pull out pipe

Outer diameter of pipe (T)

8 mm

Length (L)

29.5 mm

Material of housing

Plastic

Material of gasket

Nitrile

Min./max. temperature conditions

-20 to 80 °C

Max. operating pressure

20 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information