Welcome to Würth Slowakia For trade customers only

Plastic blind rivet

Plastic blind rivet with rounded mandrel
RIV-PLA-(6,00-10,00)-4,90X22,00

Art.-no. 050050015
EAN 4052712116339

Price for selected packaging unit
Plastic blind rivet

Art.-no. 050050015

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For corrosion-free rivet fastening and non-conductive connection option

Easy mounting


With plastic blind rivet pliers.



Corrosion-free



Does not conduct electricity


Painted surfaces are not damaged.



Material


Rivet sleeve made from PA, rivet bolt made from POM, black.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting plastic trims, loudspeaker covers, dashboards and inner fenders in vehicle applications and all plastic parts in the vehicle interior.

Min./max. drill hole diameter

5.00-5.10 mm

Min./max. attachment thickness

6.00-10.00 mm

Sleeve diameter (A)

4.90 mm

Sleeve length (B)

22.00 mm

Head diameter (C)

12.00 mm

Head height (D)

1.80 mm

Colour

Black

Material of sleeve

PA - Polyamide

Material of mandrel

POM - Polyoxymethylene

Suitable for vehicle manufacturer

Universal

Corresponds to original spare part number

Universal

Installation location

Universal

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand-held rivet pliers For plastic blind rivets

PLRS-MANRIV-BLINDRIVETS-PLA

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information