Plastic blind rivet with rounded mandrel
Plastic blind rivet with rounded mandrel
RIV-PLA-(4,00-8,50)-5,90X25,00
Art.-no. 050050016
EAN 4052712116346
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For corrosion-free rivet fastening and non-conductive connection option
- Easy installation with plastic blind rivet pliers
- Corrosion-free
- Non-conductive
- Painted surfaces are not damaged
- Material: Rivet body made from PA, rivet mandrel made from POM, black
Product information
Datasheets(X)
Application area
For mounting plastic trims, loudspeaker covers, dashboards and inner fenders in vehicle applications and all plastic parts in the vehicle interior.
![]() | |
Min./max. drill hole diameter | 6.00-6.10 mm |
Min./max. attachment thickness | 4.00-8.50 mm |
Sleeve diameter (A) | 5.90 mm |
Sleeve length (B) | 25.00 mm |
Head diameter (C) | 13.00 mm |
Head height (D) | 2.50 mm |
Colour | Black |
Material of sleeve | PA - Polyamide |
Material of mandrel | POM - Polyoxymethylene |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Corresponds to original spare part number | 25524005 |
Installation location | Universal |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
