Plastic chain
Plastic chain
PLACHN-PE-RED/WHITE-6MM-25M
Art.-no.
0899610612
EAN 4011231843898
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For blocking off, securing and use as rain run-off chains
- Rustproof
- No sharp edges
- Lightweight
- Washable
- Non-magnetic
- Non-conductive
- Abrasion-resistant
- High resistance to weathering
Notice
Not suitable for suspending heavy parts
Product information
Datasheets(X)
Application area
- Marking and blocking of, among other things, danger zones, construction sites, camping sites, land, car parks, entrances, trade fair walkways, garden paths, pavements, sports facilities, entrances to private land etc.
- Black and yellow chains, including for workstations to do with e-mobility
![]() | |
Diameter (Ø) | 6 mm |
Farbe | Red-white |
Länge | 25 m |
Length of link (internal) (c) | 42 mm |
Number of chain links until the colour changes | 11 PCS |
External width (b) | 20 mm |
Nominal thickness (d) | 6 mm |
Werkstoff | PE - Polyethylene |
Min./max. temperature resistance | -70 to 100 °C |
Product weight (per item) | 1417.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!