Welcome to Würth Slowakia For trade customers only

Plastic end grommet For rigid electrical conduits

Plastic end grommet for steel armoured pipe
ENDGRMT-F.CND-GREY-EN32

Art.-no. 0975265432

EAN 4038898909415

Price for selected packaging unit
Plastic end grommet For rigid electrical conduits

Art.-no. 0975265432

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Edge protection - no time-consuming deburring of the electrical conduits required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Line protection when pulling cables through electrical conduits

Suitable for pipe (EN)

EN 32

Min./max. temperature conditions

-40 to 60 °C

Colour

Light grey RAL 7035

Material

LDPE - Low density polyethylene

Flame-retardant

Yes

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information