Plastic expanding rivet, type 1
Plastic expanding rivet without cap multiple slits
EXPNDRRIV-UNI-PLA-BLACK
Art.-no.
050055400
EAN 4038898439721
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
- Rapid attachment of sheet metal, cardboard and plastics
- For use in the automotive industry and all fastening applications
![]() | |
Min./max. drill hole diameter | 5.7-6.5 mm |
Min./max. attachment thickness | 5-11 mm |
Head diameter (B) | 9 mm |
Head height (C) | 2 mm |
Length below head | 16 mm |
Colour | Black |
Material | PE - Polyethylene |
Suitable for vehicle manufacturer | Audi |
Corresponds to original spare part number | N0385031 |
installation location | Rear bumper |
Length of expanding mandrel (D) | 16 mm |
Diameter of expanding mandrel (A) | 5.6 mm |