Plastic expanding rivet, type 4
Plastic expanding rivet with cap multiple slits
EXPNDRRIV-PLA-MB-SHTMET8,3
Art.-no.
05009192
EAN 4047376893238
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
Sheet metal attachments
Min./max. drill hole diameter | 8.5-9 mm |
Min./max. attachment thickness | 4.5-4.5 mm |
Head diameter (B) | 12 mm |
Head height (C) | 2.5 mm |
Diameter of expanding mandrel (A) | 8.3 mm |
Material | PA 6 - Polyamide |
Colour | Dark grey |
Corresponds to original spare part number | A1239900092 |