Plastic expanding rivet with special design
Plastic expanding rivet with special shape
EXPNDRRIV-PLA-TOYOTA-PH-BLACK
Art.-no.
0501130025
EAN 4048539390441
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 4.5-5 mm |
Min./max. attachment thickness | 1.2-3 mm |
Head diameter (A) | 18 mm |
Head height (B) | 2.3 mm |
Length below head (C) | 12 mm |
Colour | Black |
Material | PA 12 - Polyamide |
Suitable for vehicle manufacturer | Lexus |
Corresponds to original spare part number | 9046706150C0 |
installation location | Universal |