Welcome to Würth Slowakia For trade customers only

Plastic frame anchor SHARK® UR F Zinc-plated steel

Plastic frame anchor SHARK UR F steel zinc plated
ANC-SHARK-URF8-PLA-AW25-WS10-50/30-8X100
ZEBRA

Art.-no. 5912808604
EAN 4065746348348

Price for selected packaging unit
Plastic frame anchor SHARK® UR F Zinc-plated steel

Art.-no. 5912808604

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With hexagon head bolt and pressed washer made of zinc-plated steel
  • Part of the SHARK® UR product family, which has been tested in connection with more than 100 building materials as part of ETA-08/0190

  • The SHARK® UR 8 and 10 frame anchors are tested and approved for a total of 105 different surfaces. In addition to concrete and aerated concrete, numerous bricks are included in the current most comprehensive ETA assessment, including solid and perforated brick, hollow and solid sand-lime bricks, solid and perforated concrete bricks and hollow blocks made of lightweight concrete

  • Thanks to the ingenious anchor geometry, the "teeth" spread in four directions and claw right down into the base material

  • Anchorage via friction locking between anchor sleeve and base material

  • Anchor sleeve made of high-quality polyamide

  • Push-through installation

  • Can be loaded immediately - no waiting

  • Very strong anti-rotation lock

  • High load-bearing capacity thanks to expansion in four directions

  • Improved load transfer through even, continuous load distribution across the entire expansion area

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Less installation work, as the anchor sleeve and special screw are pre-assembled

  • Improved load transfer in solid and hollow construction materials
Proof of Performance
  • SHARK-UR F 10 (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190

  • Expert report on fire resistance duration in the event of fire exposure

Drill the hole

Remove drill cuttings

Check temperature of anchor sleeve

Check temperature of substrate

Install the anchor and screw with a hammer

Screw in dowel

Screw in screw until flush

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The anchor can be used with a European technical assessment for anchors in a redundant non-structural system (e.g. façades, suspended ceilings etc.)

  • SHARK UR, SHARK UR F can be anchored in the following base materials: Normal weight concrete masonry walls (solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete brick) and autoclaved aerated concrete

  • Two embedment depths in defined building materials

  • Installation temperatures: Temperature of base material: ≥ -20 °C

  • Temperature of anchor sleeve: ≥ 0 °C

  • The galvanised screw can be used outdoors or in wet rooms (if installed carefully) provided that the area around the screw head is protected against moisture or rain so that moisture cannot penetrate the anchor shank. Permanently elastic sealant such as art. no. 0892 075 350 gravel guard and undercoating 500 ml (e.g. fastening to the substructure of the rainscreens)

  • Suitable for fastening façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, racks etc.

  • Attachments where proof of load capacity under exposure to fire is required
Instructions
  • Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)

  • Drill cuttings must be removed from the drilling hole, e.g., with the blow-out pump art. no. 0903990001

  • Drilling in concrete with a suction drill saves having to clean the drill hole

Anchor diameter

8 mm

Anchor length (l)

100 mm

Max. attachment height (t fix)

50 mm

Nominal drill-bit diameter (d 0)

8 mm

Through-hole in the component to be connected (d f)

8.5 mm

Fire resistance rating

F30

Attachment height (t fix 1)

50 mm

Material of screw

Steel

Internal drive

AW25

Surface of the screw

Zinc plated

Head type

Hexagon head

Approval

ETA-08/0190

Type description

W-UR F 8, hexagonal bolt

Concrete: ETA-08/0190, anchors in a redundant non-structural system
Anchor diameter [mm] SHARK® UR 8
Centric tensile load1)
for individual anchors or anchor group
Nperm = C12/15 [kN] 30°C2)/50°C3) 1,6
50°C2)/80°C3) 1,4
Nperm ≥ C16/20 [kN] 30°C2)/50°C3) 2.4 (2.1)
50°C2)/80°C3) 2,0
Shear load1)
for individual anchors or anchor group
Vperm ≥ C12/15 [kN] 3,37 3,16
Zinc-plated steel
A4 stainless steel
Mounting characteristic values for concrete and masonry for SHARK® UR 8
Anchor diameter [mm] SHARK® UR 8
Nominal drill∅ d0 [mm] 8
Drill cutting ∅ dcut ≤ [mm] 8,45
Drill hole depth h1 ≥ [mm] 80
Embedment depth of the wall plug body hnom [mm] 70
Through hole in attachment part df ≤ [mm] 8,5
Masonry4): ETA-08/0190, anchors in a redundant non-structural system (temperature ranges 50°C2)/80°C3). For other types of stone, raw density, minimum pressure strength or temperature ranges, please refer to the approval ETA-08/0190
Anchor diameter [mm] Brick format [mm] Raw density class [kg/dm3] Minimum compressive strength [N/mm2] Fperm [kN]5) (for individual anchors or anchor group) SHARK® UR 8
Masonry brick Mz, EN 771-1, DIN 105 ≥ NF (≥ 240 x 115 x 71) ≥ 1.8 28 0,86
36 1,14
Solid sand-lime brick KS,
EN 771-2, DIN 106
≥ NF (≥ 240 x 115 x 71) ≥ 2.0 10 0,43
20 0,71
28 1,0
Normal weight concrete solid brick Vbn,
EN771-3, DIN 18152
≥ NF (≥ 240 x 115 x 71) ≥ 2.0 10 0,43
20 0,71
28 1,00
Vertically perforated brick HLz6),
EN 771-1, DIN 105-1
e.g. Wienerberger, Schlagmann
≥ 2DF (≥ 240 x 115 x 113) ≥ 1.2 8 0,21
12 0,26
20 0,43
Vertically perforated brick POROTON S11-36.56),
EN 771-1, Z-17.1-812
Wienerberger, Schlagmann
≥ 248 x 300 x 249 ≥ 0.6 6 0,26
Vertically perforated brick POROTON S11-36.56),
EN 771-1, Z-17.1-812
Wienerberger, Schlagmann
≥ 248 x 356 x 249 ≥ 0.9 6 0,57
Hollow sand-lime brick KSL6),
EN 771-2, DIN 106-1
e.g. Xella
≥ 2DF (≥ 240 x 115 x 113) ≥ 1.6 10 0,57
12 0,71
16 0,71
≥ 8DF (≥ 249 x 240 x 238) ≥ 1.4 10 0,26
12 0,34
16 0,43
Hollow block made of lightweight concrete 3K Hbl,
EN 771-3, DIN 181516) e.g. Liapor
≥ 16DF (≥ 498 x 240 x 238) ≥ 0.7 2 0,10
4 0,26
6 0,34
Hollow block made of lightweight concrete
Liapor-Super-K6),
EN 771-3, Z-17.1-501
≥ 16DF (≥ 495 x 240 x 238) ≥ 0.8 2 0,17
4 0,34
Aerated concrete AAC 2 0,14
7 0,85
Mounting characteristic values for concrete and masonry for SHARK® UR 10
Anchor diameter [mm] SHARK UR F 10
Nom. drill ∅ d0 [mm] 10
Drill cutting ∅ dcut ≤ [mm] 10,45
Drill hole depth h1 ≥ [mm] 80
Setting depth of the wall plug body hnom [mm] 70
Through hole in attachment part df ≤ [mm] 10,5
Masonry4): ETA-08/0190, multiple attachment of non-load-bearing systems (temperature range 50°C2)/80°C3)). For other types of stone, raw densities, minimum pressure strength or temperature ranges, please refer to the approval ETA-08/0190
Base material Brick format [mm] Raw density class [kg/dm3] Minimum compressive strength [N/mm2] Fperm [kN]5) (for single anchors or dowel group) SHARK UR F 10
Brick Mz, EN 771-1, DIN 105 ≥ NF (≥ 240 x 115 x 71) ≥ 1.8 28 0,86
36 1,14
Solid sand-lime brick KS,
EN 771-2, DIN 106
≥ NF (≥ 240 x 115 x 71) ≥ 2.0 10 0,43
20 0,71
28 1,0
Plain concrete solid brick Vbn,
EN771-3, DIN 18152
≥ NF (≥ 240 x 115 x 71) ≥ 2.0 10 0,57
20 0,86
28 1,29
Vertically perforated brick HLz6),
EN 771-1, DIN 105-1
e.g. Wienerberger, Schlagmann
≥ 2DF (≥ 240 x 115 x 113) ≥ 1.2 8 0,21
12 0,34
20 0,57
Vertically perforated brick POROTON T8-306),
EN 771-1, Z-17.1-982
Wienerberger, Schlagmann
≥ 248 x 300 x 249 ≥ 0.6 6 0,26
Vertically perforated brick POROTON S11-36.56),
EN 771-1, Z-17.1-812
Wienerberger, Schlagmann
≥ 248 x 356 x 249 ≥ 0.9 6 0,43
Hollow sand-lime brick KSL6),
EN 771-2, DIN 106-1
e.g. Xella
≥ 2DF (≥ 240 x 115 x 113) ≥ 1.6 10 0,43
12 0,57
16 0,71
≥ 8DF (≥ 249 x 240 x 238) ≥ 1.4 10 0,34
12 0,43
16 0,57
Hollow block made of lightweight concrete 3K Hbl,
EN 771-3, DIN 181516) e.g. Liapor
≥ 16DF (≥ 498 x 240 x 238) ≥ 0.7 2 0,09
4 0,17
6 0,26
Hollow block made of lightweight concrete
Liapor-Super-K6),
EN 771-3, Z-17.1-501
≥ 16DF (≥ 495 x 240 x 238) ≥ 0.8 2 0,17
4 0,34
Aerated concrete AAC 2 0,21
7 0,88
Concrete: ETA-08/0190, anchors in a redundant non-structural system
Anchor diameter [mm]
Central tensile load1)
for single anchors or dowel group
Nperm = C12/15 [kN] 30°C2)/50°C3) 1,0
50°C2)/80°C3) 1,0
Nperm ≥ C16/20 [kN] 30°C2)/50°C3) 1,6
50°C2)/80°C3) 1,4
Transverse load1)
for single anchors or dowel group
Vperm ≥ C12/15 [kN] 5,37 4,99
Zinc-plated steel
A4 stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information