Plastic nut, type 1
Plastic hexagon nut
PLANUT-4,8MM/22MM-BLACK
Art.-no.
0500300012
EAN 4065746639880
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Quick and simple fitting
Through pressure on the bolt (only with coarse thread bolts)
Removal possible
Through unscrewing the nuts
Product information
Datasheets(X)
Application area
Assembly on thread or coarse thread bolt
![]() | |
Suitable for screw | Diameter 4.8 mm |
Flange diameter | 22.00 mm |
Height | 10.30 mm |
Width across flats | 10 mm |
Material | Nylon (polyamide) |
Colour | Black |
Corresponds to original spare part number | 07147169847, 07147166870, 50504884, WHT003207 |