Plastic plug-in connectors
Straight passage connector, plastic
CON-PN-LEGRIS-CON-D8-FT
Art.-no. 0699830022
EAN 4050382139108
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Straight passage connector for compressed air control lines
- Operating temperature: -20°C to +80°C
- Permissible operating pressure max. 20 bar
Notice
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.
Product information
Datasheets(X)
Application area
Suitable for plastic hoses of different material qualities. Not for brake systems, only for secondary consumers.
Instructions
Installation:
Insert polyamide pipe into the quick-action connector while overcoming slight resistance of the O-ring and pressing in pipe as far as it will go
Removal:
Press clamping ring against connection and pull out pipe