Welcome to Würth Slowakia For trade customers only

Plastic rivet closed without pin

Plastic retaining clip closed
MP-TOYOTA-PLUG-PLA-BLACK-D14,0

Art.-no. 05007716

EAN 4045989364381

Price for selected packaging unit
Plastic rivet closed without pin

Art.-no. 05007716

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick and easy installation by pushing in
  • Saves time and money due to quick and easy press-in installation

  • Tight fit in the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For connecting sheet metal, cardboard, trims or other flat components

  • For small drill holes

  • For low loads

Min./max. drill hole diameter

6.30-6.30 mm

Min./max. attachment thickness

1.50-3.60 mm

Head diameter

14.00 mm

Head height

1.85 mm

Length below head (C)

11.00 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Lexus, Toyota

Corresponds to original spare part number

904670616101

Installation location

Bodywork

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information